Zoro Homepage

Concrete Mesh Cutter, Steel, 37-1/2 In. L

  • Mfr # 71 82 950

  • Zoro # G1779197


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 3/4 in
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Center
Features
60 % less effort required compared to conventional high-leverage diagonal cutters, The ingenious lever-action mechanism ensures an extremely favorable lever ratio with very little friction. The cutting force over 30 times higher than the hand force applie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71 82 950
Zoro #
G1779197
UPC #
843221008222
Country of Origin
Germany

Dimensions

Overall Length
7 3/4 in
For Maximum Diameter Hard Steel
1/4 in
For Maximum Diameter Soft Steel
3/8 in
For Maximum Diameter Medium Steel
3/8 in

Details

Item
Concrete Mesh Cutter
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Center
Features
60 % less effort required compared to conventional high-leverage diagonal cutters, The ingenious lever-action mechanism ensures an extremely favorable lever ratio with very little friction. The cutting force over 30 times higher than the hand force applie
Soft and Med./Hard-Brinnell 300/Rockwell C31
7/16 in
Includes
Replaceable Head
Grip Style
Sturdy, 2 Color, Non Slip Dual Component
Hard Materials up to Brinnell 455/Rockwell C48
1/4 in
Weight
0.7 lb
Handle Color
Blue/Red
Insulated
Yes
Adjustment Type
Screw
Non-Sparking
Yes
Blade Finish
Unfinished

Description

Concrete Mesh Cutter, Adjustment Type Screw, Blade Finish Unfinished, Cutting Action Center, Features 60 Percent less effort required compared to conventional high-leverage diagonal cutters, The ingenious lever-action mechanism ensures an extremely favorable lever ratio with very little friction. The cutting force over 30 times higher than the hand force applie, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 3/8 in, For Maximum Diameter Soft Steel 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.