Crimp System Master Pliers
Mfr # 97 43 200 A
Zoro # G4482077
product price: $171.99
/eaSold in multiples of 6 for $1,031.94
Free Shipping & Returns
Key Features
Overall Length
200mm
Features
Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
Material
Chrome Vanadium Electric Steel
Handle Material
Multi Component
Finish
Burnished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97 43 200 A
Zoro #
G4482077
UPC #
843221022310
Country of Origin
Germany
Dimensions
Overall Length
200mm
Details
Item
Crimp System Master Pliers
Features
Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
Material
Chrome Vanadium Electric Steel
Handle Material
Multi Component
Finish
Burnished
Description
Crimp System Master Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.