
Crimping Die for Solar Cable Connectors
Mfr # 97 49 67
Zoro # G504857466
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Crimping Capacity
10 AWG, 12 AWG, 14 AWG
Application
Solar Cable Connector
Compatible with Brand
SunCon (Hirschmann)
Compatible Connector Type
F-Type
Compatible Cable Type
Solar Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97 49 67
Zoro #
G504857466
UPC #
843221010300
Country of Origin
Germany
Dimensions
Number of Crimping Sizes
3
Details
Item
Crimping Die for Solar Cable Connectors
Crimping Capacity
10 AWG, 12 AWG, 14 AWG
Application
Solar Cable Connector
Compatible with Brand
SunCon (Hirschmann)
Compatible Connector Type
F-Type
Compatible Cable Type
Solar Cable
Number of Pieces
1
Description
Crimping Die for Solar Cable Connectors, Compatible Connector Type F-Type, Compatible Cable Type Solar Cable, Number of Crimping Sizes 3, Number of Pieces 1, Compatible with Brand SunCon (Hirschmann), Application Solar Cable Connector, Crimping Capacity 10 AWG, 12 AWG, 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.