Zoro Homepage

Crimping Kit, 1.5/2.5/4.0/6.0, 3Pc

  • Mfr # 9K 00 80 66 US

  • Zoro # G6884464


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Overall Length
7 in
Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 00 80 66 US
Zoro #
G6884464
UPC #
843221010027
Country of Origin
Germany

Dimensions

Overall Length
7 in
Tool Length
7 in

Details

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Capacity
1.5mm, 2.5mm, 4.0mm, 6.0mm
Adjustable
No
Includes
SolarLok(R) (Tyco) Crimper, Locator, and Die: 1.5/2.5/4.0/6.0, Hard Case
Item
Solar Crimper Kit
Max. Crimping Force
Not Rated
Cuts
No
Strips
No
Crimping Capacity
1.5 mm, 2.5 mm, 4 mm, 6 mm
Insulated
No
Adjustability
Not Adjustable
Includes Crimping Die
Yes
Compatible Terminal Type
Uninsulated
Maximum Crimping Force
Not Rated

Description

Solar Crimper Kit, Compatible Terminal Type Uninsulated, Crimping Capacity 1.5 mm, 2.5 mm, 4 mm, 6 mm, Maximum Crimping Force Not Rated, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable, Includes Crimping Die Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.