Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Kit, Solar, 2.5/4.0/6.0, 2Pc

  • Mfr # 9K 00 80 64 US

  • Zoro # G7226843


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Overall Length
7 in
Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 00 80 64 US
Zoro #
G7226843
UPC #
843221010003
Country of Origin
Germany

Dimensions

Overall Length
7 in
Tool Length
7 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
14 AWG
Number of Crimping Sizes
3

Details

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Capacity
2.5mm, 4.0mm, 6.0mm
Adjustable
No
Strips
No
Includes
SunCon (Hirshman) Crimper and Die: 2.5/4.0/6.0, Hard Case
Item
Solar Crimper Kit
Max. Crimping Force
Not Rated
Cuts
No
Includes Storage Container
Yes
Tool Included
97 43 200; 97 49 67
Insulated
No
Crimper Style
Ratcheting Crimper
Includes Crimping Die
Yes
Crimping Capacity
2.5 mm, 4 mm, 6 mm
Compatible Terminal Type
Uninsulated
Adjustability
Not Adjustable
Compatible Connector Type
Solar Cable Connector
Maximum Crimping Force
Not Rated

Description

Solar Crimper Kit, Crimper Style Ratcheting Crimper, Compatible Connector Type Solar Cable Connector, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 14 AWG, Maximum Compatible Wire Size 10 AWG, Crimping Capacity 2.5 mm, 4 mm, 6 mm, Maximum Crimping Force Not Rated, Tool Included 97 43 200; 97 49 67, Number of Crimping Sizes 3, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable, Includes Crimping Die Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.