Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Kit, Solar Cable, 2.5/4.0mm, 2 Pc

  • Mfr # 9K 00 80 58 US

  • Zoro # G7022477


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Overall Length
7 in
Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 00 80 58 US
Zoro #
G7022477
UPC #
843221009946
Country of Origin
Germany

Dimensions

Overall Length
7 in
Tool Length
10 1/2 in
Number of Crimping Sizes
3

Details

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Capacity
2.5mm, 4.0mm
Adjustable
No
Cuts
No
Includes
Huber Suhner Crimper And Die, 2.5/4.0mm, Hard Case
Strips
No
Max. Crimping Force
Not Rated
Item
Solar Crimper Kit
Container Type
Plastic Case
Insulated
No
Compatible Connector Type
Solar Cable Connector
Crimping Capacity
4 mm, 2.5 mm
Crimper Style
Ratcheting Crimper
Compatible Terminal Type
Uninsulated
Includes Crimping Die
Yes
Connectors Included
Solar Connector-HUBER and SUHNER (97 49 62)
Maximum Crimping Force
Not Rated
Adjustability
Not Adjustable
Tool Weight
2.22 lb
Includes Storage Container
Yes
Tool Included
97 43 200; 97 49 62

Description

Solar Crimper Kit, Crimper Style Ratcheting Crimper, Compatible Connector Type Solar Cable Connector, Compatible Terminal Type Uninsulated, Crimping Capacity 4 mm, 2.5 mm, Maximum Crimping Force Not Rated, Tool Included 97 43 200; 97 49 62, Number of Crimping Sizes 3, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable, Connectors Included Solar Connector-HUBER and SUHNER (97 49 62), Container Type Plastic Case, Includes Crimping Die Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.