Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Kit, Solar Cable, Ratchet, For MC3

  • Mfr # 9K 00 80 60 US

  • Zoro # G6571013


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Overall Length
7 in
Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 00 80 60 US
Zoro #
G6571013
UPC #
843221009960
Country of Origin
Germany

Dimensions

Overall Length
7 in
Minimum Compatible Wire Size
14 AWG
Maximum Compatible Wire Size
10 AWG
Tool Length
10 1/2 in
Number of Crimping Sizes
3

Details

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Capacity
MC3
Adjustable
No
Includes
MC3, Crimper And Die, Hard Case
Item
Solar Ratchet Crimper Kit
Strips
No
Max. Crimping Force
Not Rated
Cuts
No
Includes Crimping Die
Yes
Compatible Connector Type
Solar Cable Connector
Crimping Capacity
MC3
Compatible Terminal Type
Uninsulated
Crimper Style
Ratcheting Crimper
Adjustability
Not Adjustable
Container Type
Plastic Case
Tool Included
97 43 200; 97 49 65
Includes Storage Container
Yes
Insulated
No
Maximum Crimping Force
Not Rated
Tool Weight
2.24 lb

Description

Solar Ratchet Crimper Kit, Crimper Style Ratcheting Crimper, Compatible Connector Type Solar Cable Connector, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 14 AWG, Maximum Compatible Wire Size 10 AWG, Crimping Capacity MC3, Maximum Crimping Force Not Rated, Tool Included 97 43 200; 97 49 65, Number of Crimping Sizes 3, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable, Container Type Plastic Case, Includes Crimping Die Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.