Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Kit, Solar Cable, Ratchet, For MC4

  • Mfr # 9K 00 80 62 US

  • Zoro # G6562132


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Overall Length
7 in
Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 00 80 62 US
Zoro #
G6562132
UPC #
843221009984
Country of Origin
Germany

Dimensions

Overall Length
7 in
Maximum Compatible Wire Size
10 AWG
Number of Crimping Sizes
3
Minimum Compatible Wire Size
14 AWG
Tool Length
8 1/4 in

Details

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Capacity
MC4
Adjustable
No
Cuts
No
Max. Crimping Force
Not Rated
Strips
No
Includes
4mm PV Connector, Crimper, Die, Hard Case
Item
Solar Ratchet Crimper Kit
Includes Storage Container
Yes
Connectors Included
Solar 4mm PV Connector (97 49 66)
Includes Crimping Die
Yes
Compatible Connector Type
Solar Cable Connector
Tool Weight
1.25 lb
Maximum Crimping Force
Not Rated
Container Type
Plastic Case
Crimper Style
Ratcheting Crimper
Insulated
No
Crimping Capacity
4mm PV Connector
Tool Included
97 43 200; 97 49 66
Adjustability
Not Adjustable
Compatible Terminal Type
Uninsulated

Description

Solar Ratchet Crimper Kit, Crimper Style Ratcheting Crimper, Compatible Connector Type Solar Cable Connector, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 14 AWG, Maximum Compatible Wire Size 10 AWG, Crimping Capacity 4mm PV Connector, Maximum Crimping Force Not Rated, Tool Included 97 43 200; 97 49 66, Number of Crimping Sizes 3, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.