Shop KNIPEX
See all product information
Create Account
Crimping Pliers
- Mfr # 97 43 66
- Zoro # G724972093
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Crimper Style
Die Crimper
Standards
REACH, SVHC
Includes Crimping Die
Yes
Body Material
Steel
Compatible Connector Type
MC4 Evo 2 Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97 43 66
- Zoro #
- G724972093
- UPC #
- 843221031787
- Country of Origin
- Germany
Dimensions
- Tool Length
- 7 7/8 in
Details
- Item
- Crimper
- Crimper Style
- Die Crimper
- Standards
- REACH, SVHC
- Includes Crimping Die
- Yes
- Body Material
- Steel
- Compatible Connector Type
- MC4 Evo 2 Connector
- Tool Weight
- 1.36 lb
- Features
- Crimping Pressure Has Been Set Precisely Calibrated in the Factory and can be Adjusted, Force Amplification Through Lever Transmission - for Fatigue-Free Working, High-Grade Chrome Vanadium Electric Steel Oil-Hardened
Description
Crimper, Crimper Style Die Crimper, Compatible Connector Type MC4 Evo 2 Connector, Tool Length 7 7/8 in, Body Material Steel, Features Crimping Pressure Has Been Set Precisely Calibrated in the Factory and can be Adjusted, Force Amplification Through Lever Transmission - for Fatigue-Free Working, High-Grade Chrome Vanadium Electric Steel Oil-Hardened, Includes Crimping Die Yes
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.