Crimping Pliers
Mfr # 97 51 13
Zoro # G512923580
product price: $69.69
/eaKey Features
Insulated
No
Features
Adjustable Retaining Bracket for All Common RJ45 Plugs with Closed and Non-Closed Housing, Dual Crimping Points, Multi-Component Handles
Tool Weight
0.76 lb
Compatible Connector Type
RJ-45
Adjustability
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97 51 13
Zoro #
G512923580
UPC #
843221028633
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
7 1/2 in
Number of Crimping Sizes
1
Details
Item
Crimping Pliers
Insulated
No
Features
Adjustable Retaining Bracket for All Common RJ45 Plugs with Closed and Non-Closed Housing, Dual Crimping Points, Multi-Component Handles
Tool Weight
0.76 lb
Compatible Connector Type
RJ-45
Adjustability
Manual
Standards
REACH
Includes Wire Stripper
No
Body Material
Steel
Crimper Style
Crimping Pliers
Compatible Terminal Type
Western Crimp
Compatible Cable Type
RJ45, Western Plug
Non-Sparking
No
Grip Style
Deluxe Cushion
Maximum Crimping Capacity
RJ-45
Minimum Crimping Capacity
RJ-45
Tether Ready
No
Includes Crimping Die
No
Crimping Capacity
RJ-45
Includes Wire Cutter
No
Description
Crimping Pliers, Crimper Style Crimping Pliers, Crimping Capacity RJ-45, Compatible Connector Type RJ-45, Compatible Terminal Type Western Crimp, Minimum Compatible Wire Size Not Applicable, Maximum Compatible Wire Size Not Applicable, Maximum Crimping Force Not Applicable, Tool Length 7 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Voltage Rating Not Applicable, Adjustability Manual, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.