Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Pliers

  • Mfr # 97 52 67 DT

  • Zoro # G512923955


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Insulated
No
Features
Multi-Component Grips, Crimp Depth Selector Wheel with Eight Locking Positions, Low Manual Force Required Due to Lever Transmission, Position Settings for the Crimp Depth Can Be Clearly Read on the Pliers, Synchronous Feed of the Four Mandrels Achieves Optimum Crimping Results with Eight Indentations (4/8-Indent), Universal Positioning Locator for Flexible Adjustment to All Contact Lengths
Adjustability
Manual
Crimper Style
DT Crimper
Compatible Terminal Type
Four-Mandrel Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97 52 67 DT
Zoro #
G512923955
UPC #
843221029364
Country of Origin
Germany

Dimensions

Tool Length
9 in
Number of Crimping Sizes
1
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
12 AWG

Details

Item
Crimping Pliers
Insulated
No
Features
Multi-Component Grips, Crimp Depth Selector Wheel with Eight Locking Positions, Low Manual Force Required Due to Lever Transmission, Position Settings for the Crimp Depth Can Be Clearly Read on the Pliers, Synchronous Feed of the Four Mandrels Achieves Optimum Crimping Results with Eight Indentations (4/8-Indent), Universal Positioning Locator for Flexible Adjustment to All Contact Lengths
Adjustability
Manual
Crimper Style
DT Crimper
Compatible Terminal Type
Four-Mandrel Crimp
Crimping Capacity
22 to 12 AWG
Standards
REACH
Ratcheting Mechanism
Yes
Tool Weight
1.8 lb
Maximum Crimping Capacity
12 AWG
Minimum Crimping Capacity
22 AWG
Body Material
Steel
Includes Crimping Die
No
Includes Wire Cutter
No
Compatible Connector Type
DT, DTM, DTP
Includes Wire Stripper
No
Tether Ready
No
Grip Style
Deluxe Cushion
Non-Sparking
No
Compatible Cable Type
DT, DTM, DTP

Description

Crimping Pliers, Crimper Style DT Crimper, Crimping Capacity 22 to 12 AWG, Compatible Connector Type DT, DTM, DTP, Compatible Terminal Type Four-Mandrel Crimp, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 12 AWG, Maximum Crimping Force Not Applicable, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Voltage Rating Not Applicable, Adjustability Manual, Body Material Steel, Connector Color Code Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.