Zoro Homepage

Crimping Pliers

  • Mfr # 97 53 19

  • Zoro # G412923949


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Insulated
No
Features
Can be Freely Rotated 360 Degrees , Crimp Opening Is Accessible from Both Sides, Extra-Long End Sleeves Can Be Fed In, Manual Force Reinforced by Toggle Lever Mechanism, Eight Locking Positions
Tool Length
8 in
Minimum Crimping Capacity
26 AWG
Compatible Terminal Type
Trapezoid Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 53 19
Zoro #
G412923949
UPC #
843221029357
Country of Origin
Germany

Dimensions

Tool Length
8 in
Number of Crimping Sizes
1
Minimum Compatible Wire Size
26 AWG
Maximum Compatible Wire Size
8 AWG

Details

Item
Crimping Pliers
Insulated
No
Features
Can be Freely Rotated 360 Degrees , Crimp Opening Is Accessible from Both Sides, Extra-Long End Sleeves Can Be Fed In, Manual Force Reinforced by Toggle Lever Mechanism, Eight Locking Positions
Minimum Crimping Capacity
26 AWG
Compatible Terminal Type
Trapezoid Crimp
Crimper Style
Terminal Crimper
Body Material
Steel
Standards
REACH
Maximum Crimping Capacity
8 AWG
Tool Weight
0.27 lb
Includes Wire Cutter
Yes
Crimping Capacity
26 to 8 AWG
Adjustability
Automatic
Compatible Connector Type
Single End Ferrules, Twin End Ferrules
Tether Ready
No
Includes Crimping Die
No
Grip Style
Deluxe Cushion
Includes Wire Stripper
No
Compatible Cable Type
AWG Wire
Non-Sparking
No

Description

Crimping Pliers, Crimper Style Terminal Crimper, Crimping Capacity 26 to 8 AWG, Compatible Connector Type Single end ferrules, Twin end ferrules, Compatible Terminal Type Trapezoid Crimp, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 8 AWG, Maximum Crimping Force Not Applicable, Tool Length 8 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Voltage Rating Not Applicable, Adjustability Automatic, Body Material Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.