Zoro Homepage

Crimping Pliers

  • Mfr # 97 61 145 A

  • Zoro # G0906328


product price: $41.65
/ea

Key Features

Overall Length
5-3/4"
Handle Type
Plastic Coated
Features
For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened
Material
Vanadium Electric Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 61 145 A
Zoro #
G0906328
UPC #
843221006570
Country of Origin
Germany

Dimensions

Overall Length
5-3/4"

Details

Item
Crimping Pliers
Handle Type
Plastic Coated
Features
For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened
Material
Vanadium Electric Steel

Description

This KNIPEX 97 61 145 A Crimping Pliers is ideal for tight connections between the sleeve and the conductor. It has forged, oil-hardened blades with a trapezoidal shape that are made of special tool metal. The crimping pliers are designed to crimp wire end ferrules according to DIN 46228 parts 1+4 in an area of application from 13 to 23 AWG. This set comes complete with plastic coated handles. When it comes to tight connections, you can count on this KNIPEX 97 61 145 A Crimping Pliers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.