Crimping Pliers Locators
- Mfr # 97 49 71
- Zoro # G824967111
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Width
39/100 in
Compatible Series
EVO 2, MC4(R)
Tool Weight
0.09 lb
Compatible with Series
EVO 2, MC4(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97 49 71
- Zoro #
- G824967111
- UPC #
- 843221031855
- Country of Origin
- Germany
Dimensions
- Width
- 39/100 in
Details
- Item
- Crimping Pliers Locator
- Compatible Series
- EVO 2, MC4(R)
- Tool Weight
- 0.09 lb
- Compatible with Series
- EVO 2, MC4(R)
Description
Crimping Pliers Locator, Compatible Series EVO 2, MC4(R), Tool Weight 0.09 lb, Width 39/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.