Zoro Homepage

4 7/8 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated

  • Mfr # 78 13 125 ESD

  • Zoro # G1430292


product price: $37.79
/ea

Key Features

Overall Length
4 7/8 in
Material
Stainless Steel
Handle Type
Multi-Component Grip
Features
Joint With Stainless Steel Rivet, Lead Catcher, Shear Cut With Controlled Micro Cutting Edge Misalignment, With Opening Spring and Opening Limiter
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78 13 125 ESD
Zoro #
G1430292
UPC #
843221013615
Country of Origin
Germany

Dimensions

Overall Length
4 7/8 in
Jaw Length
3/8 in
Jaw Width
1/2 in
Tip Width
1/8 in
Maximum Wire Cutting Diameter
0.047 in
Cutter Length
3/8 in
Jaw Thickness
1/4 in

Description

The KNIPEX 78 13 125 ESD Diagonal Cutter is the ideal tool for precision cutting. It has a flush, straight jaw that allows you to reach into tight spaces. The stainless steel plier has a multi-component grip handle with an ergonomic design for comfort and control. The pliers are ESD safe, which means they won't cause damage to sensitive electronic components. This product also features a lead catcher at the end of the jaws to help prevent loss of small parts or wire insulation material during cutting operations. With an overall length of 4 29/32 in., this diagonal cutter has 23/64 in. jaw width and 17/32 in. jaw length. Whether you need it for professional or personal use, the KNIPEX 78 13 125 ESD Diagonal Cutter is a must have tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.