Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duckbill Plier, 5", 1-1/16" Jaw

  • Mfr # 22 01 125

  • Zoro # G4851485


product price: $24.79
/ea

Key Features

Overall Length
125 mm
Material
High Carbon Tool Steel
Handle Type
Plastic Coated
Features
Short Jaws, Smooth Ground, Smooth Tips
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22 01 125
Zoro #
G4851485
UPC #
843221004170
Country of Origin
Germany

Dimensions

Overall Length
125 mm
Jaw Width
14 1/2 mm
Jaw Length
1/8 in
Tip Width
1/16 in

Details

Item
Plier
Material
High Carbon Tool Steel
Handle Type
Plastic Coated
Features
Short Jaws, Smooth Ground, Smooth Tips
Number of Pieces
1
Nonsparking
No
Tether Capable
Tether Capable
Standards
DIN ISO 5745
Handle Color
Red
Spring Return
No
ESD Safe
No
Voltage Rating
Not Rated
Jaw Bend
0 Degrees
Tether Style
Tether Capable
Plier Type
Round Nose Pliers
Application
Bending Wire Loops
Handle Style
Dipped
ESD-Safe
No
Tether Ready
Yes
Nose Shape
Round
Jaw Opening Type
Manual
Non-Sparking
No
Weight
0.165 lb
Plier Material
Steel
Steel Type
Tool Steel

Description

Plier, Plier Type Round Nose Pliers, Jaw Length 1/8 in, Jaw Width 14 1/2 mm, Overall Length 125 mm, Tether Ready Yes, Non-Sparking No, ESD-Safe No, Voltage Rating Not Rated, Application Bending Wire Loops, Features Short Jaws, Smooth Ground, Smooth Tips, Handle Color Red, Handle Style Dipped, Jaw Bend 0 Degrees , Jaw Opening Type Manual, Nose Shape Round, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.