Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duckbill Plier, 5-1/2", 1-21/32" Jaw

  • Mfr # 30 11 140

  • Zoro # G4851351


product price: $29.33
/ea

Key Features

Overall Length
5 1/2 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Heavy-Duty and Hard-Wearing Gripping Pliers; Different Jaw Styles
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30 11 140
Zoro #
G4851351
UPC #
843221004378
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Jaw Width
3/8 in
Jaw Length
1/8 in
Tip Width
11/64 in

Details

Item
Duckbill Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Heavy-Duty and Hard-Wearing Gripping Pliers; Different Jaw Styles
Number of Pieces
1
Voltage Rating
Not Rated
Spring Return
No
Handle Color
Red
Tether Capable
Tether Capable
Nonsparking
No
Standards
DIN ISO 5745
ESD Safe
No
Jaw Bend
0 Degrees
Tether Style
Tether Capable
ESD-Safe
No
Jaw Opening Type
Manual
Plier Material
Steel
Plier Type
Needle Nose Pliers
Tether Ready
No
Steel Type
Chrome Vanadium Steel
Non-Sparking
No
Handle Style
Dipped

Description

Duckbill Plier, Plier Type Needle Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 1/2 in, Jaw Length 1/8 in, Tip Width 1/8 in, Non-Sparking No, Voltage Rating Not Rated, Handle Color Red, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.