Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duckbill Plier, 5-1/4", 1-1/16" Jaw

  • Mfr # 20 01 125

  • Zoro # G4851537


product price: $26.29
/ea

Key Features

Overall Length
5 in
Material
Special Tool Steel, Oil Hardened and Tempered
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Short and Wide Jaws
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20 01 125
Zoro #
G4851537
UPC #
843221004125
Country of Origin
Germany

Dimensions

Overall Length
5 in
Jaw Width
5/8 in
Jaw Length
1 1/8 in
Tip Width
5/16 in
Jaw Thickness
3/8 in

Details

Item
Duckbill Plier
Material
Special Tool Steel, Oil Hardened and Tempered
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Short and Wide Jaws
Number of Pieces
1
Nonsparking
No
Standards
DIN ISO 5743
Handle Color
Red
Spring Return
No
Voltage Rating
Not Rated
Tether Capable
Tether Capable
ESD Safe
No
Jaw Bend
0 Degrees
Tether Style
Tether Capable
Finish
Black Atramentized
Tether Ready
Yes
Jaw Opening Type
Manual
Jaw Texture
Serrated
Weight
0.165 lb
Non-Sparking
No
Grip Style
Knurled
Handle Style
Dipped
Plier Type
Flat Nose Pliers
ESD-Safe
No
Plier Material
Steel
Grip Material
Plastic
Jaw Shape
Flat
Nose Shape
Flat

Description

Duckbill Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Jaw Length 1 1/8 in, Tip Width 3/8 in, Jaw Shape Flat, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Features Forged, Oil-Hardened, Short and Wide Jaws, Finish Black Atramentized, Grip Material Plastic, Grip Style Knurled, Handle Color Red, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.