Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duckbill Plier, 6-1/4", 1-7/64" Jaw

  • Mfr # 20 01 140

  • Zoro # G4851528


product price: $26.75
/ea

Key Features

Overall Length
5 1/2 in
Material
Special Tool Steel, Oil Hardened and Tempered
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Short and Wide Jaws
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20 01 140
Zoro #
G4851528
UPC #
843221011697
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Jaw Width
5/8 in
Jaw Length
1 1/8 in
Tip Width
3/8 in
Jaw Thickness
3/8 in

Details

Item
Duckbill Plier
Material
Special Tool Steel, Oil Hardened and Tempered
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Short and Wide Jaws
Number of Pieces
1
ESD Safe
No
Spring Return
No
Standards
DIN ISO 5743
Handle Color
Red
Nonsparking
No
Voltage Rating
Not Rated
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Tether Style
Tether Capable
Finish
Black Atramentized
Plier Material
Steel
Jaw Opening Type
Manual
Handle Style
Dipped
Plier Type
Flat Nose Pliers
Grip Material
Plastic
Tether Ready
Yes
Jaw Shape
Flat
Jaw Texture
Serrated
Grip Style
Knurled
Weight
0.236 lb
ESD-Safe
No
Nose Shape
Flat
Non-Sparking
No

Description

Duckbill Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 1/2 in, Jaw Length 1 1/8 in, Tip Width 3/8 in, Jaw Shape Flat, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Features Forged, Oil-Hardened, Short and Wide Jaws, Finish Black Atramentized, Grip Material Plastic, Grip Style Knurled, Handle Color Red, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.