Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Plier Set, 6.375 in L

  • Mfr # 9K 00 80 148 US

  • Zoro # G912923937


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Includes
Forged Wire Stripper, High Leverage Lineman's Pliers
Plier Material
Steel
Features
Cross-Hatched Knurled Gripping Zone in the Jaws, High Leverage Design for Easy Cutting, Locating Ridges Make It Easy to Find Stripping Holes
Overall Length
6 3/8 in
Standards
DIN ISO 5746 (09 01 240)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 00 80 148 US
Zoro #
G912923937
UPC #
843221029135
Country of Origin
Germany

Dimensions

Overall Length
6 3/8 in
For Maximum Wire Diameter
0.875 in
For Maximum Outside Diameter
3/16 in

Details

Item
Electrical Plier Set
Includes
Forged Wire Stripper, High Leverage Lineman's Pliers
Plier Material
Steel
Features
Cross-Hatched Knurled Gripping Zone in the Jaws, High Leverage Design for Easy Cutting, Locating Ridges Make It Easy to Find Stripping Holes
Standards
DIN ISO 5746 (09 01 240)
Finish
Polished
Insulated
No
Plier Types
Lineman's, Wire Stripper
ESD-Safe
No
Jaw Opening Type
Manual
Steel Type
High-Grade Special Tool Steel/Vanadium Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
For Use With
Wire
Cutting Capacities
1/8" (Hard Wire), 3/16" (Medium Hard Wire)
Pliers Included
8 in Forged Wire Stripper, 9 1/2 in High Leverage Lineman's Pliers
Grip Material
Plastic
Number of Pliers
2
Jaw Shape
Flat
Additional Tool Functions
Cable Cutter, Screw Cutter, Wire Cutter, Wire Stripper
Stripping Capacities
20 to 10 AWG
Jaw Texture
Smooth
Grip Style
Standard Cushion
Manufacturer Model Numbers of Pliers Included
0901240, 13718

Description

Electrical Plier Set, ESD-Safe No, Insulated No, Number of Pliers 2, Plier Types Lineman's, Wire Stripper, Pliers Included 8 in Forged Wire Stripper, 9 1/2 in High Leverage Lineman's Pliers, Jaw Opening Type Manual, Voltage Rating Not Applicable, Grip Style Standard Cushion, Additional Tool Functions Cable Cutter, Screw Cutter, Wire Cutter, Wire Stripper, Container Type Not Applicable, Cutting Capacities 1/8 In. (Hard Wire), 3/16 In. (Medium Hard Wire)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.