Electricians Shears, 6.25 in L
Mfr # 95 05 20 US
Zoro # G812923518
product price: $53.69
/eaKey Features
Overall Length
6 1/4 in
Blade Material
Stainless Steel
Handle Style
Cushioned
Handle Material
Plastic
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95 05 20 US
Zoro #
G812923518
UPC #
843221028619
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 1/4 in
Blade Length
1 1/4 in
Details
Blade Material
Stainless Steel
Handle Style
Cushioned
Handle Material
Plastic
Tip Shape
Pointed
Item
Electricians Shears
Insulated
No
Blade Finish
Polished
Features
Additional Wire Cutter Located in Front of the Slide Lock, Tether Attachment Point Can be Used with Knipex Tethered Tools System, 45 Degrees Angled Shears
Handle Color
Red; Blue
Standards
REACH
Handle Design
Non-Slip Textured Grip
Grip Material
Plastic
Cutting Capacity
4 AWG Wire
Spring Assist Handle
Yes
Material Application
Thin-Gauge Wire
Non-Sparking
No
Hand Orientation
Ambidextrous
Cutting Edge Type
Serrated
Description
Electricians Shears, Blade Finish Polished, Blade Length 1 1/4 in, Blade Material Stainless Steel, Cutting Capacity 4 AWG Wire, Cutting Edge Type Serrated, Features Additional Wire Cutter Located in Front of the Slide Lock, Tether Attachment Point Can be Used with Knipex Tethered Tools System, 45 Degrees Angled Shears, Grip Material Plastic, Hand Orientation Ambidextrous, Handle Color Red; Blue, Handle Design Non-Slip Textured Grip, Handle Material Plastic, Handle Style Cushioned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.