Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Pliers, 5 3/4 in L

  • Mfr # 35 52 145 ESD

  • Zoro # G116484777


product price: $67.39
/ea

Key Features

Plier Type
Flat Nose Pliers
Insulated
No
Tip Thickness
5/64 in
Handle Style
ESD Multi-Component
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35 52 145 ESD
Zoro #
G116484777
UPC #
843221029838
Country of Origin
Germany

Dimensions

Tip Thickness
5/64 in
Jaw Width
1/2 in
Jaw Thickness
3/8 in
Overall Length
5 3/4 in
Tip Width
3/32 in
Jaw Length
1 3/8 in

Details

Plier Type
Flat Nose Pliers
Insulated
No
Handle Style
ESD Multi-Component
Weight
0.19 lb
Features
Box Joint Design Allows for a Long Life and Zero Backlash, Designed for Gripping, Holding and Bending Small Components, ESD (Electrostatic Discharge) Handles Discharge Electrostatic Energy Through the Handles in a Gradual and Controlled Manner which Protects Components Endangered by Electrostatic Discharge, Low-Friction Double Spring for Gentle and Even Opening of the Pliers, Precision Pliers for Ultra Fine Assembly Work, Smooth Gripping Surfaces and Rounded Edges Prevent Damage to Components, The Mirror Polish Together with a Fine Film of Oil Offer Effective Rust Protection - no Circuit Faults Caused by Peeling Chrome from Plated Tools, Used for Gripping and Handling Small Electrical Parts
Item
Electronic Pliers
Jaw Shape
Flat
Steel Type
Forged Steel
Standards
DIN ISO 9655
Finish
Polished
Application
Bending, Gripping, Holding
Precision
Yes
Joint Type
Box
ESD-Safe
Yes
Plier Material
Steel
Jaw Opening Type
Spring Return
Grip Style
Standard Cushion
Tether Ready
No
Non-Sparking
No
Includes Wire Cutter
Yes
Jaw Texture
Smooth
Nose Shape
Flat

Description

Electronic Pliers, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend Not Applicable, ESD-Safe Yes, Overall Length 5 3/4 in, Maximum Jaw Opening Not Applicable, Jaw Length 1 3/8 in, Tip Width 1/8 in, Additional Tool Functions Not Applicable, Jaw Shape Flat, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Precision Yes, Application Bending, Gripping, Holding, Cutting Capacities Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.