Zoro Homepage

Electronic Pliers, 5 3/4 in L

  • Mfr # 35 62 145 ESD

  • Zoro # G916484786


product price: $60.19
/ea

Key Features

Weight
0.19 lb
Plier Type
Needle Nose Pliers
Jaw Opening Type
Spring Return
Tip Thickness
5/64 in
Jaw Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35 62 145 ESD
Zoro #
G916484786
UPC #
843221029852
Country of Origin
Germany

Dimensions

Tip Thickness
5/64 in
Jaw Length
1 3/8 in
Jaw Width
1/2 in
Tip Width
3/32 in
Jaw Thickness
3/8 in
Overall Length
5 3/4 in

Description

Electronic Pliers, Plier Type Needle Nose Pliers, Nose Shape Round, Jaw Bend Not Applicable, ESD-Safe Yes, Overall Length 5 3/4 in, Maximum Jaw Opening Not Applicable, Jaw Length 1 3/8 in, Tip Width 1/8 in, Additional Tool Functions Not Applicable, Jaw Shape Combination Flat & Curved, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Precision Yes, Application Bending, Gripping, Holding, Cutting Capacities Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.