Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics Angled Pliers, 5 3/4 in L

  • Mfr # 35 82 145 ESD

  • Zoro # G216484707


product price: $70.49
/ea

Key Features

Application
Bending, Gripping, Holding
Steel Type
Forged Steel
Jaw Shape
Combination Flat & Curved
ESD-Safe
Yes
Features
Box Joint Design Allows for a Long Life and Zero Backlash, Designed for Gripping, Holding and Bending Small Components, ESD (Electrostatic Discharge) Handles Discharge Electrostatic Energy Through the Handles in a Gradual and Controlled Manner which Protects Components Endangered by Electrostatic Discharge, Low-Friction Double Spring for Gentle and Even Opening of the Pliers, Precision Pliers for Ultra Fine Assembly Work, Smooth Gripping Surfaces and Rounded Edges Prevent Damage to Components, The Mirror Polish Together with a Fine Film of Oil Offer Effective Rust Protection - no Circuit Faults Caused by Peeling Chrome from Plated Tools, Used for Gripping and Handling Small Electrical Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35 82 145 ESD
Zoro #
G216484707
UPC #
843221029845
Country of Origin
Germany

Dimensions

Tip Width
3/32 in
Jaw Width
1/2 in
Tip Thickness
5/64 in
Overall Length
5 3/4 in
Jaw Thickness
3/8 in
Jaw Length
1 1/4 in

Details

Application
Bending, Gripping, Holding
Steel Type
Forged Steel
Jaw Shape
Combination Flat & Curved
ESD-Safe
Yes
Features
Box Joint Design Allows for a Long Life and Zero Backlash, Designed for Gripping, Holding and Bending Small Components, ESD (Electrostatic Discharge) Handles Discharge Electrostatic Energy Through the Handles in a Gradual and Controlled Manner which Protects Components Endangered by Electrostatic Discharge, Low-Friction Double Spring for Gentle and Even Opening of the Pliers, Precision Pliers for Ultra Fine Assembly Work, Smooth Gripping Surfaces and Rounded Edges Prevent Damage to Components, The Mirror Polish Together with a Fine Film of Oil Offer Effective Rust Protection - no Circuit Faults Caused by Peeling Chrome from Plated Tools, Used for Gripping and Handling Small Electrical Parts
Head Offset Angle
45 Degrees
Insulated
No
Jaw Opening Type
Spring Return
Precision
Yes
Standards
DIN ISO 9655
Finish
Polished
Weight
0.19 lb
Jaw Bend
45 Degrees
Plier Material
Steel
Handle Style
ESD Multi-Component
Joint Type
Box
Plier Type
Bent Nose Pliers
Item
Electronics 45 Angled Pliers
Non-Sparking
No
Tether Ready
No
Jaw Texture
Smooth
Nose Shape
Round
Grip Style
Standard Cushion
Includes Wire Cutter
Yes

Description

Electronics 45 Angled Pliers, Plier Type Bent Nose Pliers, Nose Shape Round, Jaw Bend 45 Degrees , ESD-Safe Yes, Overall Length 5 3/4 in, Maximum Jaw Opening Not Applicable, Jaw Length 1 1/4 in, Tip Width 1/8 in, Additional Tool Functions Not Applicable, Jaw Shape Combination Flat & Curved, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Precision Yes, Application Bending, Gripping, Holding, Cutting Capacities Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.