Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics Diagonal Cutters, 5 1/4 in L

  • Mfr # 77 32 130 ESD

  • Zoro # G316451845


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Features
Smooth Edges, Box Joint Design, Low-Friction Double Spring, Rust Protection
Weight
0.18 lb
Insulated
No
For Maximum Diameter Hard Steel
1/32 in
Plier Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 32 130 ESD
Zoro #
G316451845
UPC #
843221029906
Country of Origin
Germany

Dimensions

For Maximum Diameter Hard Steel
1/32 in
Jaw Thickness
3/8 in
Jaw Length
5/8 in
Jaw Width
1/2 mm
Maximum Wire Cutting Diameter
0.313 in
Overall Length
5 1/4 in
Cutter Length
5/8 in

Details

Features
Smooth Edges, Box Joint Design, Low-Friction Double Spring, Rust Protection
Weight
0.18 lb
Insulated
No
Plier Material
Steel
Head Type
Straight
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Finish
Polished
Jaw Opening Type
Spring Return
Standards
DIN EN 61 340-5, DIN ISO 9654
Steel Type
High Grade Special Steel
Non-Sparking
No
Handle Style
Multi-Component
Additional Tool Functions
Wire Cutter
Material Applications
Nails, Steel
Joint Type
Box
ESD-Safe
Yes
Surface Hardness
60 HRC
Item
Electronics Diagonal Cutters
Cut Profile
Semiflush
Plier Type
Precision Diagonal Cutting Pliers
Grip Material
Bi-Material
High Leverage
No
Grip Style
Standard Cushion
Nose Shape
Tapered
Tether Ready
No

Description

Electronics Diagonal Cutters, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Semiflush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle Not Applicable, Nose Shape Narrow, Overall Length 5 1/4 in, Maximum Jaw Opening Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel 1/32 in, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 5/8 in, Jaw Width 1/2 mm, Jaw Opening Type Spring Return, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.