Zoro Homepage

Electronics Diagonal Cutters, 5 1/4 in L

  • Mfr # 77 32 130

  • Zoro # G616474834


product price: $69.99
/ea

Key Features

High Leverage
No
For Maximum Diameter Hard Steel
1/32 in
Jaw Opening Type
Spring Return
ESD-Safe
No
Standards
DIN ISO 9654
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 32 130
Zoro #
G616474834
UPC #
843221029876
Country of Origin
Germany

Dimensions

For Maximum Diameter Hard Steel
1/32 in
Overall Length
5 1/4 in
Cutter Length
5/8 in
Jaw Thickness
3/8 in
Jaw Width
1/2 mm
Jaw Length
5/8 in
Maximum Wire Cutting Diameter
0.313 in

Details

High Leverage
No
Jaw Opening Type
Spring Return
ESD-Safe
No
Standards
DIN ISO 9654
Plier Type
Precision Diagonal Cutting Pliers
Finish
Polished
Cut Profile
Semiflush
Additional Tool Functions
Wire Cutter
Insulated
No
Weight
0.18 lb
Non-Sparking
No
Grip Material
Bi-Material
Features
Smooth Edges, Box Joint Design, Low-Friction Double Spring, Rust Protection
Head Type
Straight
Material Applications
Nails, Steel
Item
Electronics Diagonal Cutters
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Handle Style
Multi-Component
Surface Hardness
60 HRC
Steel Type
High Grade Special Steel
Joint Type
Box
Plier Material
Steel
Tether Ready
No
Nose Shape
Tapered
Grip Style
Standard Cushion

Description

Electronics Diagonal Cutters, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Semiflush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle Not Applicable, Nose Shape Narrow, Overall Length 5 1/4 in, Maximum Jaw Opening Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel 1/32 in, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 5/8 in, Jaw Width 1/2 mm, Jaw Opening Type Spring Return, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.