Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics Diagonal Cutters, 5 1/4 in L

  • Mfr # 77 42 130 ESD

  • Zoro # G316474875


product price: $73.69
/ea

Key Features

Handle Style
Multi-Component
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Surface Hardness
60 HRC
Features
Smooth Edges, Box Joint Design, Low-Friction Double Spring, Rust Protection
High Leverage
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 42 130 ESD
Zoro #
G316474875
UPC #
843221029913
Country of Origin
Germany

Dimensions

For Maximum Diameter Hard Steel
3/64 in
Jaw Thickness
3/8 in
Cutter Length
5/8 in
Overall Length
5 1/4 in
Maximum Wire Cutting Diameter
0.063 in
Jaw Width
1/2 mm
Jaw Length
5/8 in

Details

Handle Style
Multi-Component
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Surface Hardness
60 HRC
Features
Smooth Edges, Box Joint Design, Low-Friction Double Spring, Rust Protection
High Leverage
No
Non-Sparking
No
Additional Tool Functions
Wire Cutter
Finish
Polished
Jaw Opening Type
Spring Return
Plier Material
Steel
ESD-Safe
Yes
Standards
DIN EN 61 340-5, DIN ISO 9654
Insulated
No
Plier Type
Precision Diagonal Cutting Pliers
Cut Profile
Flush
Item
Electronics Diagonal Cutters
Weight
0.18 lb
Joint Type
Box
Grip Material
Bi-Material
Head Type
Straight
Material Applications
Nails
Steel Type
High Grade Special Steel
Tether Ready
No
Nose Shape
Tapered
Grip Style
Standard Cushion

Description

Electronics Diagonal Cutters, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle Not Applicable, Nose Shape Narrow, Overall Length 5 1/4 in, Maximum Jaw Opening Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel 3/64 in, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 5/8 in, Jaw Width 1/2 mm, Jaw Opening Type Spring Return, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.