Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics Diagonal Cutters, 5 1/4 in L

  • Mfr # 77 82 130 ESD

  • Zoro # G016451848


product price: $70.79
/ea

Key Features

Material Applications
Nails
Jaw Length
5/8 in
Joint Type
Box
High Leverage
No
Handle Style
Multi-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 82 130 ESD
Zoro #
G016451848
UPC #
843221029890
Country of Origin
Germany

Dimensions

Jaw Length
5/8 in
For Maximum Diameter Hard Steel
3/64 in
Overall Length
5 1/4 in
Maximum Wire Cutting Diameter
0.063 in
Jaw Width
1/2 mm
Jaw Thickness
3/8 in
Cutter Length
5/8 in

Details

Material Applications
Nails
Item
Electronics Diagonal Cutters
Joint Type
Box
High Leverage
No
Handle Style
Multi-Component
Steel Type
High Grade Special Steel
Cut Profile
Flush
Head Type
Straight
Grip Material
Bi-Material
ESD-Safe
Yes
Features
Smooth Edges, Box Joint Design, Low-Friction Double Spring, Rust Protection
Plier Type
Precision Diagonal Cutting Pliers
Finish
Polished
Standards
DIN EN 61 340-5, DIN ISO 9654
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Additional Tool Functions
Wire Cutter
Non-Sparking
No
Jaw Opening Type
Spring Return
Weight
0.18 lb
Surface Hardness
60 HRC
Insulated
No
Plier Material
Steel
Nose Shape
Oval
Grip Style
Standard Cushion
Tether Ready
No

Description

Electronics Diagonal Cutters, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle Not Applicable, Nose Shape Oval, Overall Length 5 1/4 in, Maximum Jaw Opening Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel 3/64 in, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 5/8 in, Jaw Width 1/2 mm, Jaw Opening Type Spring Return, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.