Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics Diagonal Cutters, 5 1/4 in L

  • Mfr # 77 82 130

  • Zoro # G816451888


product price: $67.15
/ea

Key Features

ESD-Safe
No
Features
Smooth Edges, Box Joint Design, Low-Friction Double Spring, Rust Protection
Head Type
Straight
Material Applications
Nails
For Maximum Diameter Hard Steel
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77 82 130
Zoro #
G816451888
UPC #
843221029869
Country of Origin
Germany

Dimensions

For Maximum Diameter Hard Steel
3/64 in
Maximum Wire Cutting Diameter
0.063 in
Jaw Thickness
3/8 in
Cutter Length
5/8 in
Overall Length
5 1/4 in
Jaw Length
5/8 in
Jaw Width
1/2 mm

Details

ESD-Safe
No
Features
Smooth Edges, Box Joint Design, Low-Friction Double Spring, Rust Protection
Head Type
Straight
Material Applications
Nails
Grip Material
Bi-Material
Plier Material
Steel
High Leverage
No
Weight
0.18 lb
Handle Style
Multi-Component
Joint Type
Box
Steel Type
High Grade Special Steel
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Cut Profile
Flush
Standards
DIN ISO 9654
Insulated
No
Item
Electronics Diagonal Cutters
Plier Type
Precision Diagonal Cutting Pliers
Finish
Polished
Non-Sparking
No
Additional Tool Functions
Wire Cutter
Surface Hardness
60 HRC
Jaw Opening Type
Spring Return
Tether Ready
No
Nose Shape
Oval
Grip Style
Standard Cushion

Description

Electronics Diagonal Cutters, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle Not Applicable, Nose Shape Oval, Overall Length 5 1/4 in, Maximum Jaw Opening Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel 3/64 in, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 5/8 in, Jaw Width 1/2 mm, Jaw Opening Type Spring Return, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.