Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics Mounting Pliers, 125mm

  • Mfr # 36 22 125

  • Zoro # G4481727


product price: $80.79
/ea
Sold in multiples of 6 for $484.74
Free Shipping & Returns

Key Features

Overall Length
5"
Material
Special Tool Steel
Handle Type
Multi-Component Grip
Features
To Bend and Cut Wire at 1/16" Length Below the Plate; Precision Box Joint; Smooth Gripping Surfaces; Smooth Edges; Low-Friction Double Spring for Gentle and Even Opening; Forged, Oil-Hardened
Jaw Length
45/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36 22 125
Zoro #
G4481727
UPC #
843221012175
Country of Origin
Germany

Dimensions

Overall Length
5"
Jaw Length
45/64"
Jaw Width
19/64"

Details

Item
Electronics Mounting Pliers,125mm
Material
Special Tool Steel
Handle Type
Multi-Component Grip
Features
To Bend and Cut Wire at 1/16" Length Below the Plate; Precision Box Joint; Smooth Gripping Surfaces; Smooth Edges; Low-Friction Double Spring for Gentle and Even Opening; Forged, Oil-Hardened
Application
For Very Fine Assembly and Repair Work in Electronics, Bending and Cutting Off Wire Ends On Components
Finish
Mirror Polished

Description

Electronics Mounting Pliers,125mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.