Shop KNIPEX

6 Piece Plastic Grip Precision Plier Set Dipped Handle

  • Mfr # 00 20 16
  • Zoro # G1679356

product price: 
$
357.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
4 1/2 in Chain Nose Plier, 4 1/2 in Electrical Diagonal Cutting Plier, 4 1/2 in Flat Nose Plier, 4 1/2 in Round Nose Plier, 4 3/4 in End Cutting Nipper, Precision Tweezers
Plier Material
Steel
Features
Elastic Band, Zippered
Overall Length
4 1/2 in, 4 3/4 in, 6 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 20 16
Zoro #
G1679356
UPC #
843221002336
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in, 4 3/4 in, 6 1/8 in
Tip Width
1/8 in, 1/2 in
Jaw Width
3/8 in, 1/2 in
Jaw Length
1/2 in, 7/8 in
Jaw Thickness
1/4 in
Tip Thickness
0 in, 1/8 in, 1/4 in
For Maximum Wire Diameter
0.1 in
Wire Rope Length
4 1/2 in, 4 3/4 in, 6 1/8 in
Length
4 1/2 in, 4 3/4 in, 6 1/8 in

Details

Item
Precision Plier Set
Number of Pieces
6
Includes
4 1/2 in Chain Nose Plier, 4 1/2 in Electrical Diagonal Cutting Plier, 4 1/2 in Flat Nose Plier, 4 1/2 in Round Nose Plier, 4 3/4 in End Cutting Nipper, Precision Tweezers
Plier Material
Steel
Features
Elastic Band, Zippered
Handle Style
Dipped
Handle Color
Red
Plier Product Group
Plier Sets
Standards
ATSM
Insulated
No
Jaw Bend
15 Degrees , 45 Degrees
Tip Angle
15 Degrees , 45 Degrees
Voltage Rating
None
Finish
Polished
For Use With
Wires
Container Type
Fabric Case
Additional Tools Included
Precision Tweezer
Manufacturer Model Numbers of Pliers Included
35 12 115, 35 22 115, 35 32 115, 64 32 120, 77 02 115, 77 42 115, 92 34 36
ESD-Safe
No
Pliers Included
(2) 4 1/2 in Electronics Diagonal Cutter, (3) 4 1/2 in Electronics Pliers, 4 3/4 in Electronics End Cutting Nipper
Plier Types
Diagonal, Long Nose
Number of Pliers
6
Additional Tool Functions
Wire Cutter
Grip Material
Plastic
Jaw Opening Type
Spring Return
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Jaw Shape
Flat
Tether Ready
No
Cutting Capacities
1/16 in (Soft Wire), 1/64 in (Hard Wire), 3/64 in (Medium-Hard Wire)
Grip Style
Knurled

Description

If you are looking for a set of precision pliers, the KNIPEX 00 20 16 Electronics Plier Set is the perfect choice. The 6-piece plier set has chrome vanadium steel blades and handles. The long arms can reach into tight spots while providing control when needed. Their red dipped handles provide better grip, especially in wet conditions. These pliers are designed to be durable and long lasting. When it comes to working on electronics, you can count on the KNIPEX 00 20 16 Electronics Plier Set to get the job done right.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.