4-1/8" Screw-on Plastic File Handle PH4
- Mfr # 21512
- Zoro # G3349586
product price:Â
$
5.99
/ea
Key Features
Type
Screw-On
Length (In.)
4 1/8 in
Material
Plastic
For Use With
10 in Round, 10 in Square, 6 in Cantsaw, 6 in Flat, 6 in Half Round, 6 in Hand, 6 in Knife, 6 in Mill, 6 in Warding, 8 in Round, 8 in Square, 8 in Triangle, 8 in Warding
Grip Style
Plain; Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21512
- Zoro #
- G3349586
- UPC #
- 037103215123
- Country of Origin
- China
- Item
- File Handle
- Type
- Screw-On
- Material
- Plastic
- For Use With
- 10 in Round, 10 in Square, 6 in Cantsaw, 6 in Flat, 6 in Half Round, 6 in Hand, 6 in Knife, 6 in Mill, 6 in Warding, 8 in Round, 8 in Square, 8 in Triangle, 8 in Warding
- Grip Style
- Plain; Knurled
- Handle Style
- Contoured
- Handle Finish
- Non-Slip Textured
- Handle Material
- Plastic
- Features
- Features Non-Slip Textured Finish for An Easier Grip, It can be Used for Professional or Home Handyman Filling Needs
- Attachment Type
- Screw-On
- Compatible Product Type
- 10 in Round, 10 in Square, 6 in Cantsaw, 6 in Flat, 6 in Half Round, 6 in Hand, 6 in Knife, 6 in Mill, 6 in Warding, 8 in Round, 8 in Square, 8 in Triangle, 8 in Warding
Dimensions
- Length (In.)
- 4 1/8 in
- For File Length
- 6 in, 8 in, 10 in
- Overall Length
- 4 1/8 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
- Fits Chest Size
- Features Non-Slip Textured Finish for An Easier Grip, It can be Used for Professional or Home Handyman Filling Needs
Description
The Crescent Nicholson 21512 4-1/8" Screw-on Plastic File Handle is the ideal tool for filing. It comes with a large, easy to grip handle that makes it easier to file. The handle is made of durable plastic and has an attached ring so you can easily hang it up or attach it to your belt. It measures 4 1/8". With this Crescent Nicholson 21512 4-1/8" Screw-on Plastic File Handle, you'll get the job done faster and more efficiently than ever before.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.