Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics Super Knips XL, 5 1/2

  • Mfr # 78 03 140

  • Zoro # G503674576


product price: $40.25
/ea

Key Features

Overall Length
6.5
Material
Stainless Steel
Handle Type
Multi-component
Jaw Width
39/64"
Tip Size
23/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78 03 140
Zoro #
G503674576
UPC #
843221023263
Country of Origin
Germany

Dimensions

Overall Length
6.5
Jaw Width
39/64"
Tip Size
23/64"
Nominal Length
5.5
Height
0.5625
Overall Height
0.8
Width
1.96875

Details

Item
Electronics Super Knips XL,5 1/2"
Material
Stainless Steel
Handle Type
Multi-component
Finish
Polished
Weight
0.187
Color
Red/Blue

Description

Electronics Super Knips XL,5 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.