9 3/4 in End Cutting Nipper Uninsulated
Mfr # 99 01 250
Zoro # G6067844
product price: $25.05
/eaKey Features
Overall Length
9 3/4 in
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Reliable And Economical, Twist And Cut Wire In One Operation: Fast
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99 01 250
Zoro #
G6067844
UPC #
843221002275
Country of Origin
Germany
Dimensions
Overall Length
9 3/4 in
For Maximum Wire Thickness
0.09 in
Details
Item
End Cutting Nippers
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Reliable And Economical, Twist And Cut Wire In One Operation: Fast
Handle Color
Red
Standards
DIN ISO 9242
ESD Safe
No
Number of Pieces
1
Cutting Capacity by Rockwell Hardness
61 HRC
Weight
1 lb
Jaw Material
Steel
Cutting Edge Type
Flush
Spring Assist Handle
No
Handle Style
Ergonomic
Insulated
No
Precision
No
Cutting Capacity by Material
1.6 mm (Hard Wire), 2.4 mm (Medium Hard Wire)
Handle Material
Plastic
Description
End Cutting Nippers, Cutting Capacity by Material 1.6 mm (Hard Wire), 2.4 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 61 HRC, Cutting Edge Type Flush, ESD Safe No, Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast, For Maximum Wire Thickness 0.09 in, Handle Color Red, Handle Material Plastic, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.