11 3/4 in End Cutting Nipper Uninsulated
Mfr # 99 11 300
Zoro # G7050014
product price: $42.25
/eaKey Features
Overall Length
11 3/4 in
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Forged, High Leverage, Multi Stage Oil-Hardened
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99 11 300
Zoro #
G7050014
UPC #
843221002282
Country of Origin
Germany
Dimensions
Overall Length
11 3/4 in
Cutting Edge Length
1 in
For Maximum Wire Thickness
0.16 in
Details
Item
End Cutting Nippers
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Forged, High Leverage, Multi Stage Oil-Hardened
Handle Color
Red
Standards
DIN ISO 9242
Number of Pieces
1
ESD Safe
No
Handle Material
Plastic
Precision
No
Weight
1.2 lb
Cutting Capacity by Material
2.0 mm (Medium Hard Wire), 3.8 mm (Hard Wire)
Cutting Capacity by Rockwell Hardness
61 HRC
Handle Style
Ergonomic
Cutting Edge Type
Flush
Spring Assist Handle
No
Jaw Material
Steel
Insulated
No
Description
End Cutting Nippers, Cutting Capacity by Material 2.0 mm (Medium Hard Wire), 3.8 mm (Hard Wire), Cutting Capacity by Rockwell Hardness 61 HRC, Cutting Edge Length 1 in, Cutting Edge Type Flush, ESD Safe No, Features Forged, High Leverage, Multi Stage Oil-Hardened, For Maximum Wire Thickness 0.16 in, Handle Color Red, Handle Material Plastic, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.