Shop KNIPEX
See all product information
Create Account
6 1/4 in End Cutting Nipper Uninsulated
Mfr # 68 01 160
Zoro # G6204091
product price:Â
$
22.65
/ea
Key Features
Overall Length
6 5/16 in
Material
Special Tool Steel
Handle Type
Plastic Coated
Features
Standards
DIN ISO 5748
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68 01 160
- Zoro #
- G6204091
- UPC #
- 843221003531
- Country of Origin
- Germany
Dimensions
- Overall Length
- 6 5/16 in
- For Maximum Wire Thickness
- 0.16 in
- Cutting Edge Length
- 1 in
- Wire Rope Length
- 6 5/16 in
Details
- Item
- End Cutting Nippers
- Material
- Special Tool Steel
- Handle Type
- Plastic Coated
- Features
- Standards
- DIN ISO 5748
- Handle Color
- Red
- Number of Pieces
- 1
- ESD Safe
- No
- Cutting Edge Type
- Flush
- Cutting Capacity by Rockwell Hardness
- 61 HRC
- Insulated
- No
- Weight
- 0.5 lb
- Handle Style
- Ergonomic
- Handle Material
- Plastic
- Jaw Material
- Steel
- Cutting Capacity by Material
- 2.3 mm (Hard Wire), 2.8 mm (Medium Hard Wire), 4 mm (Soft Wire)
- Precision
- No
- Spring Assist Handle
- No
Description
When you need to cut wire, these KNIPEX 68 01 160 End Cutting Nippers are the ideal tool for the job. With a flush cutting edge, this end cutting nipper is perfect for use on soft and medium hard wires. Its special tool steel material makes it durable and reliable. The overall length of the end cutting nippers is 6 1/4 in., while its handle color is red. It has a plastic coated handle that gives you an ergonomic grip as well as protection against oil and grease. If you need to cut wire, this KNIPEX End Cutting Nippers is the right choice for your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.