Shop PERFORMANCE TOOL
See all product information
Create Account
10 in. Fence Pliers, Drop Forged, Cushion Grip, Wire Cutters
- Mfr # W1500
- Zoro # G823309981
product price:Â
$
20.99
/ea
Key Features
Overall Length
10 in
Material
Drop forged steel
Type
Fence
Handle Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1500
- Zoro #
- G823309981
- UPC #
- 39564115004
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
Details
- Item
- Pliers-Fence
- Material
- Drop forged steel
- Type
- Fence
- Handle Color
- Black, Red
Description
Drop forged steel. Cushion grips. Hammer head, pick end and wire cutters.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.