Shop KNIPEX
See all product information
Create Account
5 1/4 in Needle Nose Plier Ergonomic Handle
Mfr # 35 32 135 G
Zoro # G7474957
product price:Â
$
47.89
/ea
Key Features
Overall Length
5 1/4 in
Material
Tool Steel
Handle Type
Ergonomic
Jaw Width
1/4 in
Jaw Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35 32 135 G
- Zoro #
- G7474957
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5 1/4 in
- Jaw Width
- 1/4 in
- Jaw Length
- 7/8 in
- Tip Width
- 1/8 in
- Wire Rope Length
- 5 1/4 in
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 1/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 7/8 in, Tip Width 1/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Electronics and Fine Mechanics, Gripping, Cutting Capacities Not Specified, Handle Color Multicolored, Handle Style Ergonomic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.