Shop CRAFTSMAN
See all product information
Create Account
MULTI TOOL SETS
- Mfr # CMMT45171
- Zoro # G223524090
product price:Â
$
79.98
/ea
Sold in multiples of 2 for
$159.96
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
Metric/SAE
Sockets, Drive Tools, and Accessories Included
(2) Ratchet, (40) Shallow Socket, 3/8 in to 1/4 in Adapter
Tool Storage Depth
17 1/8 in
Includes
Screwdrivers, Keys, and Bits Included
(28) Long Arm Hex Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT45171
- Zoro #
- G223524090
- UPC #
- 0885911832649
- Country of Origin
- Taiwan, Province of China
- Measurement Type
- Metric/SAE
- Sockets, Drive Tools, and Accessories Included
- (2) Ratchet, (40) Shallow Socket, 3/8 in to 1/4 in Adapter
- Includes
- Item
- Multi Tool Set
- Screwdrivers, Keys, and Bits Included
- (28) Long Arm Hex Keys
- Tool Storage Type
- Tool Case
- Number of Pieces
- 71
- Number of Sockets, Drive Tools, and Accessories
- 43
- Features
- Low Profile Ratchet
- Number of Screwdrivers, Keys, and Bits
- 28
- Number of Electrical and Telecom Tools
- 0
- Number of Pliers
- 0
- Insulated
- Uninsulated
- Tool Families Included
- Mechanics Hand Tools
- Number of Cutting Tools
- 0
- Number of Wrenches
- 0
Dimensions
- Tool Storage Depth
- 17 1/8 in
- Tool Storage Width
- 9 1/2 in
- Tool Storage Height
- 3 3/8 in
- Drive Size1
- 1/4 in, 3/8 in
- Fits Chest Size
- Low Profile Ratchet for Access in Tight Spaces
- For Fastener Sizes
- 4 mm to 19 mm, 5/32 in to 13/16 in
Description
Multi Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/4 in, 3/8 in, Number of Pieces 71, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included (28) Long Arm Hex Keys, Sockets, Drive Tools, and Accessories Included (2) Ratchet, (40) Shallow Socket, 3/8 in to 1/4 in Adapter, Wrenches Included Not Applicable, Striking and Struck Tools Included Not Applicable, Cutting Tools Included Not Applicable, Plumbing Tools Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.