Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Precision Nippers, 5 In

  • Mfr # 78 61 125 ESD

  • Zoro # G6512624


product price: $39.15
/ea

Key Features

Overall Length
4 7/8 in
Material
High Carbon Tool Steel
Handle Type
Ergonomic
Features
Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78 61 125 ESD
Zoro #
G6512624
UPC #
843221005344
Country of Origin
Germany

Dimensions

Overall Length
4 7/8 in
Jaw Length
3/8 in
Jaw Width
1/2 in

Details

Item
ESD Precision Nippers
Material
High Carbon Tool Steel
Handle Type
Ergonomic
Features
Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
Standards
DIN EN 61 340-5, IEC TR 61 340-5, SP Method 2472
Handle Color
Black
Jaw Bend
0 Degrees
Handle Style
Ergonomic
Insulated
No
Weight
0.12 lb
Spring Assist Handle
Yes
Cutting Capacity by Material
1/16 in Soft, 3/64 in Med Hard
Cutting Edge Type
Flush

Description

This KNIPEX 78 61 125 ESD Precision Nippers is a high-quality tool you will want to have on hand. It has a multi-component grip and an overall length of 5 in. The ESD nippers are made from tool steel, giving them durability and strength. They also have flush cutting edges, which means they can cut extremely close to the work surface without damaging it. This blue and red handled pair of nippers also features spring return, making it easy to use. If you are looking for precision ESD nippers that won't damage surfaces, then this KNIPEX 78 61 125 Precision Nippers is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.