Zoro Homepage

ESD Precision Nippers, 5 In

  • Mfr # 78 71 125 ESD

  • Zoro # G6619584


product price: $42.25
/ea

Key Features

Overall Length
4 7/8 in
Material
High Carbon Tool Steel
Handle Type
Ergonomic
Features
Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78 71 125 ESD
Zoro #
G6619584
UPC #
843221013646
Country of Origin
Germany

Dimensions

Overall Length
4 7/8 in
Jaw Length
3/8 in
Jaw Width
1/2 in

Details

Item
ESD Precision Nippers
Material
High Carbon Tool Steel
Handle Type
Ergonomic
Features
Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
Handle Color
Black
Standards
DIN EN 61 340-5, IEC TR 61 340-5, SP Method 2472
Jaw Bend
0 Degrees
Weight
0.12 lb
Handle Style
Ergonomic
Insulated
No
Spring Assist Handle
Yes
Cutting Capacity by Material
1/16 in Soft, 3/64 in Med Hard
Cutting Edge Type
Flush

Description

ESD Precision Nippers, Insulated No, Overall Length 4 7/8 in, Jaw Length 3/8 in, Jaw Width 1/2 in, Features Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.