Shop KNIPEX
See all product information
Create Account
4 1/2 in Round Nose Plier Multi-Component Grip Handle
Mfr # 35 32 115 ESD
Zoro # G0467726
product price:Â
$
51.29
/ea
Key Features
Overall Length
4 1/2 in
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Oil Hardened
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35 32 115 ESD
- Zoro #
- G0467726
- UPC #
- 843221020064
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4 1/2 in
- Jaw Width
- 3/8 in
- Jaw Length
- 7/8 in
- Tip Width
- 1/8 in
- Wire Rope Length
- 4 1/2 in
Description
Round Nose Plier, Plier Type Round Nose Pliers, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 4 1/2 in, Maximum Jaw Opening 3/4 in, Jaw Length 7/8 in, Tip Width 1/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Oil Hardened, Handle Color Multicolored, Handle Style Ergonomic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.