Zoro Homepage

Flat Nose Plastic Pliers

  • Mfr # 98 62 01

  • Zoro # G0906355


product price: $27.09
/ea

Key Features

Features
Better Grip, Fibreglass Reinforced, Full Insulation Reduces Risk of Short Circuit
Handle Type
Soft Plastic Grip
Jaw Length
1 5/16 in
Jaw Width
15/32 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 62 01
Zoro #
G0906355
UPC #
843221019600
Country of Origin
Germany

Dimensions

Jaw Length
1 5/16 in
Jaw Width
15/32 in
Overall Length
Standard
Tip Width
1/4 in

Details

Features
Better Grip, Fibreglass Reinforced, Full Insulation Reduces Risk of Short Circuit
Handle Type
Soft Plastic Grip
Material
Plastic
Nonsparking
No
Plier Item
Flat Nose Pliers of Plastic
Tether Capable
Tether Capable
Item
Flat Nose Plastic Pliers
Plier Product Group
Pliers
Standards
DIN EN 60900, IEC 60900
Voltage Rating
1,000 V
ESD Safe
No
Wire Stripper
No
Side Cutter
No
Jaw Bend
0 Degrees
Insulated
Yes
Tether Style
Tether Capable
Handle Color
Red/Yellow
Gripping Surface
Serrated
Spring Return
No
Cutting Capacity/Material
Not Specified
Max. Jaw Opening
2 in
Wire Crimper
No
Handle Material
Soft Plastic
Joint Type
Solid
Insulated / Uninsulated
Insulated
Application
Meter Assembly, Meter Blocking
Nose Shape
Flat
Weight
0.265 lb
Jaw Shape
Flat
Plier Type
Flat Nose Pliers
Jaw Texture
Serrated
Grip Material
Plastic
Grip Style
Knurled
Plier Material
Plastic and Reinforced Fiberglass

Description

These KNIPEX 98 62 01 Flat Nose Plastic Pliers are designed to make your work safer and easier. They are fully insulated, so you can use them without the risk of short circuiting. The plastic pliers have a soft plastic grip for comfort and ease of use. With an overall length of 180mm, these flat nose pliers are easy to store when not in use. They have a jaw length and width of 1 5/16 in. and 15/32 in., respectively. These flat nose pliers are perfect for meter assembly or meter blocking tasks, which means they will be useful for all sorts of projects around the house or workplace. For reliable flat nose pliers that will keep you safe while you work, get the KNIPEX 98 62 01 Flat Nose Plastic Plier today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.