Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Nose Plier, 7-1/4", Serrated

  • Mfr # 20 01 180

  • Zoro # G1151301


product price: $33.79
/ea

Key Features

Handle Type
Dipped
Jaw Length
1 3/8 in
Jaw Width
3/4 in
Material
Tool Steel
Overall Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20 01 180
Zoro #
G1151301
UPC #
843221011703
Country of Origin
Germany

Dimensions

Jaw Length
1 3/8 in
Jaw Width
3/4 in
Overall Length
7 1/4 in
Tip Width
25/64 in

Details

Handle Type
Dipped
Material
Tool Steel
Nonsparking
No
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Wire Crimper
No
Spring Return
No
Joint Type
Solid
Max. Jaw Opening
2 in
Wire Stripper
No
ESD Safe
No
Item
Flat Nose Plier
Standards
DIN ISO 5743
Tether Style
Standard Tool (Accessory Needed for Tethering)
Voltage Rating
Not Rated
Gripping Surface
Serrated
Side Cutter
No
Handle Color
Red
Jaw Opening Type
Manual
Non-Sparking
No
Includes Wire Stripper
No
Plier Type
Flat Nose Pliers
Maximum Jaw Opening
2 in
ESD-Safe
No
Handle Style
Dipped
Tether Ready
No
Jaw Texture
Serrated
Nose Shape
Flat
Plier Material
Steel
Includes Wire Cutter
No

Description

Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 1/4 in, Maximum Jaw Opening 2 in, Jaw Length 1 3/8 in, Tip Width 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Handle Color Red, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.