Zoro Homepage

Forged Wire Stripper 8", 10-20 AWG

  • Mfr # 13 72 8 SBA

  • Zoro # G903674091


product price: $60.54
/ea

Key Features

Overall Length
11.07
Handle Type
Multi-component
Material
Steel
Length (In.)
8
Joint Type
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13 72 8 SBA
Zoro #
G903674091
UPC #
843221027766
Country of Origin
Germany

Dimensions

Overall Length
11.07
Length (In.)
8
Jaw Width
2.125
Overall Height
0.716
Height
0.75
Overall Width
4.06

Details

Item
Wire Stripper
Handle Type
Multi-component
Material
Steel
Joint Type
Bolted
Cutting Edge
Shear
Tool Weight
0.61
Gripping Surface
Serrated
Color
Red/Blue
Finish
Polished

Description

Forged Wire Stripper 8 In.,10-20 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.