Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forged Wire Stripper, 8 in, 10-20 AWG Stripping Range, Cutter for 6-32 and 8-32 Screws

  • Mfr # 13 72 8

  • Zoro # G102667993


product price: $60.45
/ea

Key Features

Overall Length
9.3"
Handle Type
Multi-component
Insulated
No
Features
Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Material
High-grade special tool steel, forged, multi stage oil-hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13 72 8
Zoro #
G102667993
UPC #
843221023911
Country of Origin
Germany

Dimensions

Overall Length
9.3"
Cable Size
10 to 20 AWG
Tool Length
8 in

Details

Item
Multi Functional Wire Strippers
Handle Type
Multi-component
Insulated
No
Features
Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Material
High-grade special tool steel, forged, multi stage oil-hardened
Cable Material
Cable, wires, NM-B, BX and MC
Corded/Cordless
Cordless
For Wire/Cable Type
BX, MC, NM-B
Type
Combination Wire and Cable Strippers
Joint Type
Bolted
Blade Material
Steel
Cable Type
BX/MC, NM-B
Tool Weight
0.61 lb
Tip Shape
Shear
Handle Style
Polypropylene Non-Slip Grip
Gripping Surface
Serrated
Weight
0.61 lb
Cutting Capacities
1/2 in
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Grip Material
Polypropylene
Tool Functions
Cut, Screw Shear, Strip, Loop
Grip Style
Deluxe Cushion
Adjustment Mechanism
None

Description

Multi Functional Wire Strippers, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type BX, MC, NM-B, Cutting Capacities 1/2 in, Handle Style Polypropylene Non-Slip Grip, Insulated No, Adjustment Mechanism None, Blade Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.