Zoro Homepage

High Leverage Combination Pliers 8

  • Mfr # 02 01 200 SBA

  • Zoro # G303674608


product price: $34.25
/ea

Key Features

Overall Length
11.2
Material
Steel
Handle Type
Plastic coating
Max. Jaw Opening
2 3/4"
Cutting Capacity Copper
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02 01 200 SBA
Zoro #
G303674608
UPC #
843221018603
Country of Origin
Germany

Dimensions

Overall Length
11.2
Nominal Length
8
Height
0.666666667
Width
1.9375
Overall Width
4.1
Overall Height
0.9

Details

Item
High Leverage Combination Pliers 8"
Material
Steel
Handle Type
Plastic coating
Max. Jaw Opening
2 3/4"
Cutting Capacity Copper
1/2"
Gripping Surface
Serrated
Joint Type
Rivet
Plier Item
Combination Pliers
Finish
Polished
Weight
0.65
Color
Red

Description

High Leverage Combination Pliers 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.