
High Leverage Diagonal Cutters 10
Mfr # 74 01 250
Zoro # G403673983
product price: $53.85
/eaKey Features
Overall Length
10.6
Material
Chrome vanadium
Handle Type
Plastic coating
Finish
Polished
Joint Type
Forged-in axle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74 01 250
Zoro #
G403673983
UPC #
843221005023
Country of Origin
Germany
Dimensions
Overall Length
10.6
Nominal Length
10
Height
0.75
Width
2.0625
Overall Height
0.8
Details
Item
High Leverage Diagonal Cutters 10"
Material
Chrome vanadium
Handle Type
Plastic coating
Finish
Polished
Joint Type
Forged-in axle
Weight
0.9
Color
Red
Description
High Leverage Diagonal Cutters 10 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.