Zoro Homepage

High Leverage Diagonal Cutters, 6 1/4" H

  • Mfr # 74 01 160

  • Zoro # G504853475


product price: $33.15
/ea

Key Features

Handle Type
Plastic Coated
Material
Chrome Vanadium Heavy-Duty Steel
Overall Length
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74 01 160
Zoro #
G504853475
UPC #
843221001919
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in

Details

Item
High Leverage Diagonal Cutters,6 1/4" H
Handle Type
Plastic Coated
Material
Chrome Vanadium Heavy-Duty Steel

Description

High Leverage Diagonal Cutters,6 1/4 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.