Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hog Ring Pliers, 9 ga. and 7 ga. Capacity

  • Mfr # 91 92 180

  • Zoro # G1454341


product price: $73.15
/ea

Key Features

Features
Closing Spring Holds The Pliers Closed
Material
Steel
Overall Length
7 1/4 in
Plier Item
Hog Ring Pliers
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91 92 180
Zoro #
G1454341
UPC #
843221022075
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Ring Size
1 7/16 in
For Ring Wire Diameter
1 7/16 in
For Maximum Ring Width
1 7/16 in

Details

Features
Closing Spring Holds The Pliers Closed
Material
Steel
Plier Item
Hog Ring Pliers
Tether Capable
Tether Capable
Wire Cutter
No
Handle Design
Ergonomic
Item
Hog Ring Pliers
Capacity
9 ga and 7 ga
Plier Style
Compact
Plier Product Group
Pliers
Tether Style
Tether Capable
For Use With
9 ga and 7 ga
Grip Style
Deluxe Cushion
Application
Upholstery Installation
Feed Type
Manual
Tether Ready
No
Plier Type
Hog Ring Pliers
Handle Style
Ergonomic
Plier Material
Steel
Maximum Wire Cutting Gauge
7 ga
For Ring Type
Hog Rings
Weight
6.8 oz

Description

When you need to secure and lock down materials, the KNIPEX Hog Ring Pliers is the tool for the job. It features oil-hardened surfaces for smooth gripping, as well as a double spring that allows it to open gently and evenly. The compact plier has an overall length of 7 1/4 in., making it ideal for working in tight spaces. This 9 ga and 7 ga capacity hog ring pliers also features low-friction double springs that make opening gentle and even. Made of oil hardened tool steel, these forged pliers are resistant to corrosion. When you need to work with locking materials, you will want this KNIPEX Hog Ring Pliers on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.